Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 15A TR RCPT GRANNY SMITH
Mfr # RKR15-GS
Zoro # G5699742
product price: $3.25
/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 0.25 in
- Type Snap-On
- Color Granny Smith Apple
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR15-GS
- Zoro # G5699742
- UPC # 78477528792
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Type | Snap-On |
Color | Granny Smith Apple |
Application | Commercial Applications |
Amperage | 15 A |
Device Type | Outlet Color Change Kits |
Suitable For Use With | 15 A Tamper Resistant Outlet RER15 |
Standard | cULus listed |
Description
Leviton Renu 15A Tamper Resistant Receptacle Color Change Kit Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- BURNDY Steel Grounding Stud, 6AWG, 6.28In (GSTUD14HY)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 120/240V AC (QO3401021)
- LEVITON Receptacle (TDR15-W)
- LEVITON Receptacle (16342-W)
- LEVITON Receptacle (8460)
- LEVITON Receptacle (8300-HR)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON Receptacle (8300-SG)
- LEVITON Receptacle (16352-W)
- Leviton Straight Blade Devices