Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 15A TR RCPT GOLD COAST
Mfr # RKR15-GC
Zoro # G5709637
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 4 in
- Color Gold Coast White
- Type Snap-On
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR15-GC
- Zoro # G5709637
- UPC # 78477528624
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Gold Coast White |
Type | Snap-On |
Application | Commercial Applications |
Amperage | 15 A |
Device Type | Outlet Color Change Kits |
Suitable For Use With | 15 A Tamper Resistant Outlet RER15 |
Standard | cULus listed |
Description
Leviton Renu 15A Tamper Resistant Receptacle Color Change Kit Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Red, 9in, PK3 (ITCSN-1100-9"-RED-12-3 PC PKS)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E2542S.41.03)
- LEVITON Decora 15A Black Residential Grade 5-15R Duplex Outlet (S05-05325-0ES)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- LEVITON Receptacle (TWR20-GY)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- LEVITON Receptacle (5380-B)
- LEVITON Receptacle (8300-H)
- Leviton Duplex Straight Blade Receptacles