Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU CC KIT 15A TR RCPT CORN SILK
Mfr # RKR15-CS
Zoro # G5700573
product price: $3.25
/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 0.25 in
- Color Corn Silk
- Type Snap on Color Change Kit
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKR15-CS
- Zoro # G5700573
- UPC # 78477528785
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Color | Corn Silk |
Type | Snap on Color Change Kit |
Application | Commercial Applications |
Device Type | Outlet Color Change Kits |
Amperage | 15 A |
Standard | cULus listed |
Description
Leviton Renu 15A Tamper Resistant Receptacle Color Change Kit Corn Silk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- GAMPAK CAP SERV ENTR HEAD 3"" (02-51258)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL2)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, Single Mode, Imc-21A-S-Sc (IMC-21A-S-SC)
- LEVITON Receptacle (8300-SGR)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- LEVITON OUTLET DUPLX WH 15A 125V (112-AGTR1-00W)
- LEVITON Decora 15 Amp Tamper-Resistant Duplex Outlet, White, 10PK (M22-T5325-WMP)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- LEVITON Receptacle (8300-GY)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- Leviton Duplex Straight Blade Receptacles