Shop All Single Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU 20A TR RCPT WOOD SMOKE
Mfr # RER20-WS
Zoro # G3900968
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wood Smoke
- Width 2.16 in
- Height 1.69 in
- Type Duplex Receptacle
- Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-WS
- Zoro # G3900968
- UPC # 78477535493
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Color | Wood Smoke |
Type | Duplex Receptacle |
Application | Commercial Applications |
Amperage | 20 A |
Torque Range | 14 "- 18 in.-lbs |
Standards and Certifications | cULus |
Termination | Back & Side |
Device Type | Duplex Outlet |
Ratings | 20A-125V |
NEMA | 5-20R |
Color Change Kit | RKR20 |
Grounding | Self-Grounding Clip and Green Ground Screw |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Wood Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CABA2)
- AC WORKS 10ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord (SD515520-010)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- EATON Circuit Breaker, GFTCB Series 30A, 1 Pole, 120/240V AC (BRN120GF)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- LEVITON Receptacle (5325-E)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-50R, Black (279-S00)
- LEVITON 20 amps 125 V Single Ivory Outlet 5-20R (05801-KIS)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- Leviton Straight Blade Devices