Shop All Single Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU 20A TR RCPT TOASTED COCONUT
Mfr # RER20-TC
Zoro # G3900977
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.69 in
- Color Toasted Coconut
- Type Duplex Receptacle
- Width 2.16 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-TC
- Zoro # G3900977
- UPC # 78477535523
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Color | Toasted Coconut |
Type | Duplex Receptacle |
Application | Commercial Applications |
Color Change Kit | RKR20 |
Ratings | 20A-125V |
Torque Range | 14 "- 18 in.-lbs |
Device Type | Duplex Outlet |
Termination | Back & Side |
Standards and Certifications | cULus |
NEMA | 5-20R |
Grounding | Self-Grounding Clip and Green Ground Screw |
Amperage | 20 A |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Toasted Coconut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC110)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2B)
- LEVITON Receptacle (5320-CP)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- LEVITON Receptacle, 20 A Amps, 125VAC, Single Outlet, 5-20R, Ivory (5801-I)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- LEVITON ELECTRICAL RECEPTACLES L5-30 BLUE SINGLE RECEP (2610-BU)
- ZORO SELECT Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (9306)
- Leviton Straight Blade Devices