Shop All Single Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU 20A TR RCPT SEA SPRAY
Mfr # RER20-SE
Zoro # G3900742
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.16 in
- Color Sea Spray
- Height 1.69 in
- Type Duplex Receptacle
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-SE
- Zoro # G3900742
- UPC # 78477535561
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Color | Sea Spray |
Type | Duplex Receptacle |
Application | Commercial Applications |
Amperage | 20 A |
Torque Range | 14 "- 18 in.-lbs |
Color Change Kit | RKR20 |
Device Type | Duplex Outlet |
Grounding | Self-Grounding Clip and Green Ground Screw |
Standards and Certifications | cULus |
Ratings | 20A-125V |
Termination | Back & Side |
NEMA | 5-20R |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER 24DC, P Panel Mnt, PB Reset Electromechanical Counter (P8-4906)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-10)
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- LEVITON RCPTCL OUTLET DEC 15A (T5325-00W)
- LEVITON Receptacle, 50 A Amps, 250VAC, 6-50R (5378-P00)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- LEVITON Receptacle, 20 A Amps, 250VAC, Duplex Outlet, 6-20R, Red (8400-R)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Light Almond (CR20-T)
- LEVITON Tr Receptacle 20A Iv (R51-T5820-0IS)
- Leviton Single Straight Blade Receptacles