Shop All Single Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU 20A TR RCPT RED DELICIOUS
Mfr # RER20-RE
Zoro # G3901074
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Receptacle
- Color Red Delicious
- Width 2.16 in
- Height 1.69 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-RE
- Zoro # G3901074
- UPC # 78477535455
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Type | Duplex Receptacle |
Color | Red Delicious |
Application | Commercial Applications |
Device Type | Duplex Outlet |
Color Change Kit | RKR20 |
Amperage | 20 A |
Grounding | Self-Grounding Clip and Green Ground Screw |
Termination | Back & Side |
NEMA | 5-20R |
Torque Range | 14 "- 18 in.-lbs |
Ratings | 20A-125V |
Standards and Certifications | cULus |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.72in ID, Gray, 2-1/2in (8445-2.5)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC (GSF3-15/100)
- CANTEX CAP SERV ENTR PVC 2"" (5133743U)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- LEVITON Receptacle (T5832-HGW)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- LEVITON Outlet Flsh Mnt50A 6-50R (R10-05374-000)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-50R, Black (279-S00)
- ZORO SELECT Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-50R, Black (9450FR)
- Leviton Straight Blade Devices