Shop All Single Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU 20A TR RCPT DEEP GARNET
Mfr # RER20-DG
Zoro # G3901512
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.16 in
- Height 1.69 in
- Type Duplex Receptacle
- Color Deep Garnet
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-DG
- Zoro # G3901512
- UPC # 78477535516
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Type | Duplex Receptacle |
Color | Deep Garnet |
Application | Commercial Applications |
Amperage | 20 A |
Grounding | Self-Grounding Clip and Green Ground Screw |
Torque Range | 14 "- 18 in.-lbs |
Standards and Certifications | cULus |
Color Change Kit | RKR20 |
Device Type | Duplex Outlet |
Ratings | 20A-125V |
Termination | Back & Side |
NEMA | 5-20R |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAU20)
- RELAY & CONTROL Relay & Control RS-1M Momentary Reversing Drum Control (RS-1M)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1210)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- LEVITON Leviton White 20 Amp Decora Plus Duplex Receptacle 131-TDR20-00W (131-TDR20-00W)
- LEVITON Comm Sngl Recep Tp20A Wh (T5020-0WS)
- LEVITON Receptacle, 30 A Amps, 125VAC, Flush Mount, Single Outlet, TT-30R, Black (7313-S00)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- Leviton Single Straight Blade Receptacles