Shop All Single Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU 20A TR RCPT CAFÉ LATTE
Mfr # RER20-CA
Zoro # G3901108
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.69 in
- Type Duplex Receptacle
- Width 2.16 in
- Color Cafe Latte
- Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-CA
- Zoro # G3901108
- UPC # 78477535462
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Type | Duplex Receptacle |
Color | Cafe Latte |
Application | Commercial Applications |
Device Type | Duplex Outlet |
Ratings | 20A-125V |
Torque Range | 14 "- 18 in.-lbs |
Color Change Kit | RKR20 |
Grounding | Self-Grounding Clip and Green Ground Screw |
Standards and Certifications | cULus |
Termination | Back & Side |
NEMA | 5-20R |
Amperage | 20 A |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Café Latte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30116)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1202-100)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Brown (5261)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (5362-SW)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5015)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-50R, Black (279-S00)
- LEVITON Receptacle Lt Almond 20A (CBR20-00T)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (TR5351I)
- Leviton Straight Blade Devices