Shop All Single Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU 15A TR RCPT WALNUT BROWN
Mfr # RER15-WB
Zoro # G3901178
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Duplex Receptacle
- Width 2.16 in
- Color Walnut Bark
- Height 1.69 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER15-WB
- Zoro # G3901178
- UPC # 78477534342
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Type | Duplex Receptacle |
Color | Walnut Bark |
Application | Commercial Applications |
Grounding | Self-Grounding Clip and Green Ground Screw |
Color Change Kit | RKR15 |
Termination | Back & Side |
Ratings | 15A-125V |
Torque Range | 14 "- 18 in.-lbs |
NEMA | 5-15R |
Standards and Certifications | cULus |
Device Type | Duplex Outlet |
Amperage | 15 A |
Description
Leviton Renu Tamper-Resistant Outlet 15A-125VAC in Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage (HBLC40123TT)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ82GY)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T250D13)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828228)
- LEVITON 20 amps 125 V Single White Outlet 5-20R (05801-KWS)
- LEVITON USB CHRARGR W/RECEPT LA (R08-T5632-0BT)
- LEVITON Comm Sngl Recep Tp20A Wh (T5020-0WS)
- LEVITON Receptacle 4Wire 50A250V (55050-P00)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Black (BR15-E)
- LEVITON Receptacle (BR20-I)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (5361RED)
- Leviton Straight Blade Devices