Shop All Single Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RENU 15A TR RCPT GRANNY SMITH
Mfr # RER15-GS
Zoro # G3901013
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.16 in
- Height 1.69 in
- Color Granny Smith Apple
- Type Duplex Receptacle
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER15-GS
- Zoro # G3901013
- UPC # 78477535271
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.16 in |
Height | 1.69 in |
Length | 4.75 in |
Details
Color | Granny Smith Apple |
Type | Duplex Receptacle |
Application | Commercial Applications |
Grounding | Self-Grounding Clip and Green Ground Screw |
Termination | Back & Side |
Standards and Certifications | cULus |
NEMA | 5-15R |
Amperage | 15 A |
Ratings | 15A-125V |
Device Type | Duplex Outlet |
Torque Range | 14 "- 18 in.-lbs |
Color Change Kit | RKR15 |
Description
Leviton Renu Tamper-Resistant Outlet 15A-125VAC in Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRATED SUPPLY NETWORK Killer Tools Pro-Tec Surge Suppressor (ART40)
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- RACO Set Screw Connector, 2" Conduit (2608)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- LEVITON OUTLET ALMOND 6-20R 250V (05821-0TS)
- LEVITON ELECTRICAL RECEPTACLES L5-30 BLUE SINGLE RECEP (2610-BU)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- Leviton Single Straight Blade Receptacles