Leviton

Electrical Receptacles Receptacle Pkd


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Ivory
  • Phase 1
  • Height 8.6250 in
  • NEMA Rating 6-15R
  • Voltage 250 VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 8.6250 in
Dimensions 46 in H x 1.38 in W x 16 in D
Length 12.1250 in

Description

15-Amp, 250-Volt, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.