Shop All Single Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES RECEPT PKD ROHS
Mfr # 5015-IJ
Zoro # G3896908
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.6250 in
- NEMA Rating 5-15R
- Color Ivory
- Voltage 125 VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5015-IJ
- Zoro # G3896908
- UPC # 78477383834
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 8.6250 in |
Length | 12.1250 in |
Size | 46 H x 1.38 W x 16 D in |
Description
15 Amp 125 Volt NEMA 5-15R 2P 3W Single Receptacle Straight Blade Spec Grade Side Wired ROHS Compliant - IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: Yes (6EAX0)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Forward/Reverse (XALD251H29H7)
- HONEYWELL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN18)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (WPBA6)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (T5820-W)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- LEVITON Receptacle (T5832-HGW)
- LEVITON RCPTCL TMPR RSTANT WHT (TWR15-00W)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (8200REDTRA)
- Leviton Single Straight Blade Receptacles