Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES RD ST HG NON-TR GFCI W/WP 20A125V
Mfr # GFNT2-HFR
Zoro # G3837198
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Number of Poles 2
- Type GFCI
- Color Red
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT2-HFR
- Zoro # G3837198
- UPC # 78477727782
- Country of Origin United States
- Category GFCI Receptacles
Dimensions
Height | 6.2500 in |
Length | 2.88 in |
Width | 1.69 in |
Dimensions | 4.05 in H x 1.74 in W x 1.36 in D |
Details
Number of Wires | 3 |
Number of Poles | 2 |
Type | GFCI |
Color | Red |
Material | Polycarbonate |
Application | Hospital |
Screw Terminal Torque | 14-18 in-lbs |
Standard | UL/CSA |
Grade | Hospital |
Temperature Rating | -35 to 66 °C |
Terminal Type | Back/Side Wired |
Voltage Rating | 120 V |
Horsepower | 1 hp |
NEMA Rating | NEMA 5-20R |
Amperage Rating | 20 A |
Description
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant Fed Spec, Hospital Grade, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 7 ft. (2142)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR24RH6)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005WH)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM5)
- LEVITON Gfi Rcpt R&B Butn Iv 15A (C21-GFNT1-RNI)
- LEVITON Gfci St Recept 15A Wht (GFNT1-0KW)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL2-HGG)
- LEVITON GFI Receptacle (GFTR2-HGI)
- LEVITON GFCI DUPLEX 15A BROWN (GFTR1-00K)
- LEVITON Recept, Wht, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNL1-HGW)
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- Leviton GFCI Receptacles