Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles Rd Rec Hg 4In1 2P3W Grounding 15A125V
Mfr # 1254-HR
Zoro # G3898974
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.56 in
- Color Red
- Voltage 125 VAC
- Width 1.78 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1254-HR
- Zoro # G3898974
- UPC # 78477830512
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.56 in |
Width | 1.78 in |
Dimensions | 4.5 in L x 4.5 in W x 1.15 in D |
Length | 4.56 in |
Description
15 Amp, 125 Volt, Industrial Series Extra Heavy Duty Hospital Grade, 4-In-1 Receptacle, Straight Blade, Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- HAMMOND Steel Enclosure, 10 in D (EN4SD363610GY)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-IGI)
- LEVITON Receptacle, 50 A Amps, 250VAC, 6-50R (5378-P00)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (5361GRY)
- Leviton Single Straight Blade Receptacles