Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Rd Rec Dec Dup Hg Pil Lite 2Po3Wi15A125V
Mfr # 16262-PLR
Zoro # G3845108
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.12 in
- Type Straight Blade;Duplex Outlet
- Phase 1
- Voltage 125 VAC
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16262-PLR
- Zoro # G3845108
- UPC # 78477109113
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Length | 1.88 in |
Description
15 Amp, 125 Volt, Decora Plus Duplex Receptacle, Power Indication, Straight Blade, Hospital Grade, Self Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0100)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 14/3 (OC50143)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL5E2)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- LEVITON Receptacle (M8300-I)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- LEVITON Receptacle (CR20)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- LEVITON Receptacle (CR15-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- Leviton Straight Blade Devices