Shop All Wire Connectors
Leviton
Electrical Receptacles Rd Lev-Lok Tr Hg Dup Rec 20A125V
Mfr # M8300-SGR
Zoro # G0802798
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Connection Type Modular Wiring
- Contact Material Brass
- Features Smooth Face
- Market Commercial, Industrial
- NEMA Receptacle Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M8300-SGR
- Zoro # G0802798
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Overall Depth | 1.2 in |
Face Plate Width | 1.6 in |
Description
Wide Body Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards ANSI C73, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KCXE)
- INTERMATIC Electromechanical Timer, DPST, 40A, 3R (T173R)
- RACO Conduit Outlet Body, LB Style, 2" Hub Sz (LB200)
- ZORO SELECT Wall Switch, 20A, Red, 1-Pole Type, Toggle (4901BRED)
- LEVITON 15A 125V 3-Wire 2-Pole Rough Use Cord Connector (000-515CR)
- LEVITON Industrial Thermoplastic Ground/Straight Blade Plug 5-15P 2 Pole 3 Wire (01447-000)
- LEVITON Receptacle (8300)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Connector (115CV)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (000-515CV)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK300 (30-073J)
- Leviton Wire Connectors & Disconnects