Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Rc2 Mrd Cp0/10/050
Mfr # 5262-SR
Zoro # G3843062
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5000 in
- Material Thermoplastic
- Voltage 125 VAC
- Color Red
- Type Heavy Duty Narrow Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5262-SR
- Zoro # G3843062
- UPC # 78477141137
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Dimensions | 4.06 in H x 1.33 in W x 19 in D |
Length | 12.7500 in |
Description
15-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Contractor Pack, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 80A, 600V AC, Indicating (LPJ-80SPI)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- LEVITON Receptacle (M8300-R)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- LEVITON Receptacle (5262-R)
- LEVITON Receptacle (223-I)
- LEVITON Receptacle (8300-W)
- LEVITON Receptacle (TDR20-W)
- Leviton Duplex Straight Blade Receptacles