Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Or Lev-Lok Tr Ig Rec Dup 20A125V
Mfr # MT563-IG
Zoro # G3842913
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Type Straight Blade;Duplex Outlet
- Height 4.12 in
- Width 1.88 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT563-IG
- Zoro # G3842913
- UPC # 78477501603
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.88 in |
Length | 1.81 in |
Wire Size | 12 AWG |
Dimensions | 46 in H x 1.55 in W x 1.56 in D |
Description
Leviton 20 Amp, 125 Volt, Lev Lok Duplex Receptacle, Isolated Ground, Tamper Resistant, Industrial Grade, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- PASS & SEYMOUR 20A BLKWHT Straig Plug (PS5466XCCV4)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-100)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- LEVITON Receptacle (5361)
- LEVITON Receptacle (5262-R)
- LEVITON Receptacle (21254-HW)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- HUBBELL USB Receptacles SNAP8300UACI (SNAP8300UACI)
- Leviton Straight Blade Devices