Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES NONTR 520R NAFTA GFCI WHT
Mfr # GFNT2-FW
Zoro # G3836708
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 125 VAC
- Type NAFTA/ARRA
- Length 9.2500 in
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFNT2-FW
- Zoro # G3836708
- UPC # 78477726778
- Country of Origin United States
- Category GFCI Receptacles
Dimensions
Length | 9.2500 in |
Height | 6.2500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Description
Self-Test Slim Non-Tamper Resistant GFCI Receptacle. Nema 5-20R, 20A-125V @ Receptacle, 20A-125V Feed-through. With Mounting Screws, Washers, Instruction Sheets. Self-ground Clip And Nylon Wallplate. Nafta Version - White, With White Test And Reset Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 0.65 to 0.71A (MSH-81A)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB4BJ4)
- DAYTON Raised Indicator Light, 22mm, 120V, White (22NZ05)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- LEVITON RECEP GFCI SLP 15A IVY (GFNT1-0RI)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL2-HGG)
- LEVITON GFI Receptacle (GFNT2-T)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY (GFWT2-GY)
- Leviton GFCI Receptacles