Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES NONTR 520R NAFTA GFCI IV
Mfr # GFNT2-FI
Zoro # G3836787
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type NAFTA/ARRA
- Voltage 125 VAC
- Length 9.2500 in
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFNT2-FI
- Zoro # G3836787
- UPC # 78477726730
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Length | 9.2500 in |
Height | 6.2500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Description
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, Residential/Commercial applications, back and side wired, heavy duty, wallplate/faceplate and self grounding clip included, NAFTA Compliant - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm (9007MA31)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- VAST Springless Nut, M12-1.75X3/8" EG, PK25 (V220 M12-25)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-T)
- LEVITON RECEP GFCI SLP 15A IVY (GFNT1-0RI)
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- LEVITON GFCI OUTLET ST 15A LA (GFTR1-0KT)
- LEVITON GFCI ST RECEPT 15A IV3PK (GFNT1-03I)
- LEVITON Switch, GFCI Receptacle, 125Vac, 5-15R (GFSW1-W)
- NEXTGEN 2097TRICC4 Duplex Self Testing GFCI Receptacle, 20A, Ivory (NE136286)
- Leviton GFCI Receptacles