Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Levlok Dec Hg 20A 125V Red
Mfr # M1636-HGR
Zoro # G3841215
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Thermoplastic
- Phase 1
- Height 4.19 in
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1636-HGR
- Zoro # G3841215
- UPC # 78477364444
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.19 in |
Dimensions | 462 in H x 1.5 in W x 1.245 in D |
Wire Size | 12 AWG |
Details
Color | Red |
Material | Thermoplastic |
Phase | 1 |
Number of Wires | 3 |
Type | Straight Blade;Duplex Outlet |
Number of Poles | 2 |
Application | Commercial |
Temperature Rating | -40 to +60 °C |
Connection | Modular Terminal |
Dielectric Strength | 2000 (Min.) V |
Terminal Type | Modular |
Voltage Rating | 125 V |
NEMA Rating | 5-20R |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);cULus Listed |
Mounting | Wall Box |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Grade | Hospital |
Horsepower | 1 |
Amperage Rating | 20 A |
Description
20 Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- BLUE SEA SYSTEMS Blue Sea Systems 5021-BSS Panel Mount AGC/MDL Fuse Holder (5021-BSS)
- EATON Manual Mtr Protector, 10A, Rotary, Frame B (XTPR010BC1)
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- LEVITON Receptacle (TWR20-GY)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON Receptacle (8300-SG)
- LEVITON Receptacle (8300-HI)
- LEVITON Duplex Recept W/Covr Brn (250-01228-000)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRY)
- Leviton Straight Blade Devices