Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles La Rec Sgl 2Po 3Wi 20A125V
Mfr # 5361-T
Zoro # G3896752
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 5-20R
- Width 1.38 in
- Color Light Almond
- Height 4.12 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5361-T
- Zoro # G3896752
- UPC # 78477271018
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Dimensions | 46 in H x 1.31 in W x 16 in D |
Length | 1.88 in |
Description
20 Amp, 125 Volt, Industrial Heavy Duty Grade, Single Receptacle, Straight Blade, Self Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2145N12)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCS-75100)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (BR20-E)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- LEVITON 20 amps 125 V Single Ivory Outlet 5-20R (05801-KIS)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- LEVITON Receptacle 3Wire 50A250V (05050-P00)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (SNAP8300WTRA)
- Leviton Straight Blade Devices