Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles La Rec Dup Narrow 2Po 3Wi 20A125V
Mfr # 5362-ST
Zoro # G3843132
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Type Straight Blade;Duplex Outlet
- Voltage 125 VAC
- Color Light Almond
- Height 8.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-ST
- Zoro # G3843132
- UPC # 78477271032
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Dimensions | 4.06 in H x 1.33 in W x 19 in D |
Description
20-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Contractor Pack, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13115)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 100Ma Xs +Options (XS1N05PA311S)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N4121212061PTC)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON Receptacle (8460)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- LEVITON Receptacle (8200-W)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- Leviton Duplex Straight Blade Receptacles