Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles La Rec Dup Hg Nrw Body 2P3W 15A125V
Mfr # 8200-HT
Zoro # G3843568
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color Light Almond
- Material Thermoplastic
- Height 8.5000 in
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-HT
- Zoro # G3843568
- UPC # 78477475218
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Dimensions | 4.06 in H x 1.51 in W x 1.18 in D |
Length | 12.7500 in |
Description
15 Amp, 125 Volt, Duplex Receptacle, Heavy Duty Hospital Grade, Straight Blade, Self Grounding, Back and Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- EPSON Heat Shrink Tube, White on Black, 0.5 in W (211STWBPX)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Blue (HS359-S50-BLUE)
- LEVITON Receptacle (8200-GY)
- LEVITON Receptacle (16252-W)
- LEVITON Receptacle (8200-W)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEVITON Receptacle (CR15-GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (IG15CRI)
- Leviton Duplex Straight Blade Receptacles