Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES LA COMBDUP REC TYPE AC USBPT CHGR20A125V
Mfr # T5833-T
Zoro # G5684385
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Type A/C Duplex Receptacle
- Width 2 in
- Height 4.25 in
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5833-T
- Zoro # G5684385
- UPC # 78477841402
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 2 in |
Height | 4.25 in |
Length | 2.25 in |
Description
COMBO DPLX RCPT - USB CHRG TYPE A-C. 20A-125V, 2 POLE, 3-WIRE GND TAMPER RST RECEPT. COF LT ALM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- ROMEX 15 Ft. 14/2 Solid White NMW/G Electrical Wire (28827426)
- AC WORKS Adapter L14-30P 30A 125/250V 4-Prong Plug to L5-30R 3-Prong 30A 125V Adapter (ADL1430L530)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.01A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1/100)
- LEVITON 20A White Tamper & Weather Resistant Commercial Grade 5-20R Duplex Outlet (R77-TWR20-00W)
- LEVITON Receptacle (T5015-W)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- LEVITON Receptacle (5362-GY)
- LEVITON Decora 20 amps 125 V Duplex White Outlet 5-20R (T5825-W)
- LEVITON Receptacle (5361-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362WWR)
- Leviton Straight Blade Devices