Shop All Electrical Box Covers
Leviton
Electrical Receptacles L21-20R Cr Recep Wiuth Cover Black
Mfr # 67W81-B
Zoro # G3839063
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Length 4.88 in
- Width 3.44 in
- Material Nylon
- Cover Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 67W81-B
- Zoro # G3839063
- UPC # 78477371541
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 4.88 in |
Width | 3.44 in |
Height | 4.63 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Material | Nylon |
Cover Material | Nylon |
NEMA Rating | WD-6 |
Color | Black |
Standards | UL/CSA |
Application | Commercial Applications |
Description
20-Amp, 120/208 Volt- 3PY, Flush MTG Locking Receptacle, Industrial Grade, Grounding, Wetguard with Cover, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 500 (TY29M)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- SPER SCIENTIFIC 5-Channel Timer (810015)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- Leviton Electrical Box Covers