Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles Ivory Recept Pkd
Mfr # 16251-I
Zoro # G3896585
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Phase 1
- Color Ivory
- Material Thermoplastic
- Height 4.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16251-I
- Zoro # G3896585
- UPC # 78477473337
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self-Grounding, , , Back & Side Wired, Steel Strap, - IVORY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 100 (36J145)
- NOARK Overload 35-47A 3 Pole, 1 (RHU-80/1-47)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88302)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (A18-516)
- LEVITON Comm Sngl Recep Tp20A Wh (T5020-0WS)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Yellow (21254-Y)
- LEVITON Receptacle 4Wire 50A250V (55050-P00)
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (USB15A5)
- Leviton Single Straight Blade Receptacles