Shop All Duplex Straight Blade Receptacles
This Product is Discontinued
Leviton
Electrical Receptacles Iv Rec Dup 2Pole 3Wi Nema 5-15R 15A125V (Discontinued)
Mfr # 5248-ICP
Zoro # G3844146
This Product is Discontinued
Key Features
- Color Ivory
- Voltage 125 VAC
- Type Duplex Receptacle
- Strap Material Steel
- Feature Contractor Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5248-ICP
- Zoro # G3844146
- UPC # 78477230510
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Color | Ivory |
Voltage | 125 VAC |
Type | Duplex Receptacle |
Strap Material | Steel |
Feature | Contractor Pack |
Grounding | Grounding |
Standards and Certifications | UL/CSA |
Amperage | 15 A |
Face Material | Thermoplastic |
Termination | 8-Hole Quickwire Push-In |
Pole | 2 |
Wire | 3 |
NEMA | 5-15R |
Body Material | Thermoplastic |
Description
Leviton 5248-CP 15 Amp, 125 Volt, Duplex Receptacle, 8-Hole Quickwire, No Terminal Screws, Residential Grade, Grounding, Contractor Pack, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.