Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Iv Rec Dec+ Dup Hg Tr 2Po 3Wi 20A125V
Mfr # 16362-SGI
Zoro # G3844365
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Width 1.38 in
- Color Ivory
- Voltage 125 VAC
- Type Straight Blade;Duplex Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16362-SGI
- Zoro # G3844365
- UPC # 78477942215
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.52 in W x 1.14 in D |
Description
20-Amp, 125 Volt, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper-Resistant, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 150A, 600V AC, Non-Indicating (LSRK150)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, Blk, PK25 (22CC50D0625B)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0CR15-0WS)
- LEVITON OUTLET DUPLX WH 15A 125V (112-AGTR1-00W)
- LEVITON Receptacle (TWR20-GY)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- LEVITON Receptacle (5320-WCP)
- Leviton Straight Blade Devices