Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Iv Rec Dec+ Dup Hg Tr 2Po 3Wi 20A125V
Mfr # 16362-SGI
Zoro # G0815127
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Standards ANSI C73, CSA Certified C22.2 No 42 File E152105, RoHS Compliant, UL 498HG File E13399
- Wiring Method Back, Side
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16362-SGI
- Zoro # G0815127
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.3 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.6 in |
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Description
Straight Blade Decora Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115A01-A1)
- SPRINGER CONTROLS CO Springer Controls/MERZ ML1-040-CR3, 40A, 3-Pole, Disconnect Switch, Red/Yellow, Center-Mount, Lockable (ML1-040-CR3)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60min, 24V DC (XB5DTB25)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON Receptacle (TCR15-W)
- LEVITON OUTLET DUPLEX BROWN 125V (CBR20)
- LEVITON Receptacle (16362-OIG)
- LEVITON RECEPT TR & WR 15A IVORY (W5320-T0I)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- Leviton Duplex Straight Blade Receptacles