Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES IV COMBDUP REC TYPE AC USBPT CHGR20A125V
Mfr # T5833-I
Zoro # G3841574
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type A/C Duplex Receptacle
- Width 2 in
- Voltage 125 VAC
- Height 4.25 in
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5833-I
- Zoro # G3841574
- UPC # 78477841327
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 2 in |
Height | 4.25 in |
Length | 2.25 in |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 5.1 Amps, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired - Back Wired - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree Yard, GRC (877002)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (LY4N-DC12)
- IDEAL Shrink Tubing, 1.5in ID, Black, 9in, PK5 (46-356)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (S506-1.25-R)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- LEVITON Receptacle (16252-W)
- LEVITON OUTLET DUPLEX BROWN 125V (CBR20)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0CR15-0WS)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- LEVITON Receptacle (5320-WCP)
- LEVITON Receptacle (8300-H)
- Leviton Straight Blade Devices