Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES IV 15A TR RECPT USB TYPE CC CHRG
Mfr # T5635-I
Zoro # G6240553
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type C/C with PD Duplex Receptacle
- Size 4.04 in H x 1.73 in W x 1.76 in D
- Width 2 in
- Color Ivory
- Height 9.0620 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5635-I
- Zoro # G6240553
- UPC # 78477979235
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Size | 4.04 in H x 1.73 in W x 1.76 in D |
Width | 2 in |
Height | 9.0620 in |
Length | 2.25 in |
Wire Size | 14 to 12 |
Description
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W 6 Amps, Dual Type-C C PD USB Chargers, Grounding, Side Wired Back Wired - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHSCWW)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD33)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC, Size: 10mm Mounting dia (24M096)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- LEVITON OUTLET DPLX 15 125V ALMD (05320-TCP)
- LEVITON Receptacle (5262-GY)
- LEVITON Receptacle (5380-B)
- LEVITON Receptacle (TCR15-W)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON Receptacle (8300-SG)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- Leviton Straight Blade Devices