Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES INDUSTRL TR RECEPT 20A
Mfr # 5362-SGB
Zoro # G3843622
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Type Receptacle
- Color Blue
- Height 8.7500 in
- Application Industrial, Commercial, Institutional and Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-SGB
- Zoro # G3843622
- UPC # 78477027349
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.7500 in |
Length | 12.2500 in |
Description
Tamper-resistant Duplex Receptacle, Flat Face, 2-pole 3-wire, NEMA 5-20R, 20A-125V, Fed-Spec, Blue, Self-ground, Back And Side Wired. Industrial Spec Grade,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL8310I)
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- LEVITON Receptacle (CR20)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON Receptacle (CR15-W)
- LEVITON Receptacle (8200-SGW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- Leviton Straight Blade Devices