Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles Ig Hg Sgl Rcpt 20A-125V
Mfr # 8310-OIG
Zoro # G0575779
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Wiring Method Back, Side
- Standards ANSI C73, CSA Certified C22.2 No 42 File 152105, RoHS Compliant, UL 498HG File E13399
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8310-OIG
- Zoro # G0575779
- Country of Origin Multiple
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Face Plate Height | 2.4 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.1 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Straight Blade Single Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 60 to 232 psi, Standard Action (31WEXXXX)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 15A, 125V AC, 150A at 125V AC, 5 PK (GMA-15-R)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Toggle (4803BW)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Hinged (A1412CHQR)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- LEVITON Receptacle 4Wire 50A250V (55050-P00)
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (DRS15)
- Leviton Single Straight Blade Receptacles