Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES HOSPITAL GRADE DUPLEX RECEPTACLE
Mfr # C8300-R
Zoro # G3835922
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Type Duplex Heavy Duty Indented Face Self-Grounding
- Color Red
- Material Polybutylene Terephthalate/Polyester Blend
- Height 8.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # C8300-R
- Zoro # G3835922
- UPC # 78477722329
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Dimensions | 4.06 in H x 1.71 in W x 1.07 in D |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Duplex Receptacle, Indented Face, Straight Blade, Fed Spec, Heavy Duty Hospital Grade, Self-Grounding, Back & Side Wired, Steel Strap – RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2404A.41.10)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (9830)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JKS-20)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- LEVITON Receptacle (16362-OIG)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- LEVITON Receptacle Dup Hd15A Iv (C31-0R320-00I)
- LEVITON Receptacle (5325-I)
- LEVITON Receptacle (8300-H)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- Leviton Duplex Straight Blade Receptacles