Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond
Mfr # 8300-HT
Zoro # G3845223
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5000 in
- Phase 1
- Type Straight Blade;Duplex Outlet
- Voltage 125 VAC
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8300-HT
- Zoro # G3845223
- UPC # 78477475225
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Dimensions | 4.06 in H x 1.51 in W x 1.18 in D |
Description
20-Amp, 125-Volt, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Self Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 2 Pole, 240/415/440V AC, C Curve (M9F42225)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO (IIS238)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWGPK500 (701-025)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Fiberglass (AL48)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- LEVITON Receptacle (8300-HGY)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- LEVITON Receptacle (8430)
- LEVITON Receptacle (8200-I)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (BRY5362BLK)
- Leviton Straight Blade Devices