Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Gy Rec Dup Hg Narrow 2Po 3Wi 15A125V
Mfr # 8200-HGY
Zoro # G3844688
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5000 in
- Color Gray
- Voltage 125 VAC
- Strap Material Galvanized Steel with Riveted Ground Contacts
- Feature 4 Smooth Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8200-HGY
- Zoro # G3844688
- UPC # 78477818879
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
15 Amp, 125 Volt, Duplex Receptacle, Heavy Duty Hospital Grade, Straight Blade, Self Grounding, Back and Side Wired, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U050)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM005)
- LEVITON Receptacle (TDR20-W)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- LEVITON Receptacle (8300-HW)
- LEVITON Receptacle (16352-W)
- LEVITON Decora 15A Black Residential Grade 5-15R Duplex Outlet (S05-05325-0ES)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- Leviton Straight Blade Devices