Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles Gy Outlet Flng/Cover Wr 15A125V
Mfr # 5279-CWP
Zoro # G3894774
product price: $70.89
/ea
Sold in multiples of 10 for $708.90
$708.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Color Gray
- Width 3.5 in
- NEMA Rating 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5279-CWP
- Zoro # G3894774
- UPC # 78477018729
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 3.5 in |
Height | 3.00 in |
Wire Size | 18-10 AWG |
Dimensions | 4.56 in H x 2.84 in W x 2.82 in D |
Length | 4.88 in |
Details
Number of Poles | 2 |
Number of Wires | 3 |
Color | Gray |
NEMA Rating | 5-15R |
Material | Thermoplastic |
Connection | Standard Wire Well |
Mounting | Panel;FD Box;FS Box |
Application | Industrial |
Environmental Conditions | Flammability (Rated V-2 per UL94, Rated V-0 per UL94) |
Dielectric Strength | 2000 (Min.) V |
Type | Flanged Outlet |
Grade | Industrial |
Terminal Type | Standard Wire Well |
Amperage Rating | 15 A |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File LR-16347);UL Listed 498 (File E13399) |
Voltage Rating | 125 V |
Temperature Rating | -40 to +60 °C |
Description
15 Amp, 125 Volt, Power Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Counter, Totalizer (H7EC-NV-B)
- IFM Wireable valve connector (E10058)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 2" x 4" x 1' (6-Pack), Light Gray (D2X4LG6)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, White (HBL5279C)
- Leviton Straight Blade Devices