Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES GY COMBDUP REC TYPE AC USBPT CHGR20A125V
Mfr # T5833-GY
Zoro # G3842283
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Height 4.25 in
- Width 2 in
- Color Gray
- Wiring Method Back and Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5833-GY
- Zoro # G3842283
- UPC # 78477841297
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.25 in |
Width | 2 in |
Size | 4.04 in H x 1.73 in W x 1.68 in D |
Length | 2.25 in |
Wire Size | 14 to 12 |
Description
Comb0 Duplex Recept Outlet and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle Outlet, NEMA 5-20R. 5.1 Amps, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired & Back Wired - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 1.60A, 300V AC, 10kA at 300V AC (GLQ-1-6/10)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- COLEMAN CABLE 50 16/3 SJTW ORANGE OUTDOOR CORD (2308SW8803)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- LEVITON Receptacle (16252-I)
- LEVITON Receptacle (CR15-W)
- LEVITON Receptacle (T5015-W)
- LEVITON Receptacle (8300-R)
- LEVITON Receptacle Dup Hd15A Iv (C31-0R320-00I)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- Leviton Duplex Straight Blade Receptacles