Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Gasket
Mfr # 49GAS
Zoro # G5709147
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 0.12 in
- Type Gasket
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49GAS
- Zoro # G5709147
- UPC # 78477288757
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 7 in |
Height | 0.12 in |
Length | 5.00 in |
Details
Type | Gasket |
Color | Black |
Material | Rubber |
Application | Commercial Applications |
Series | 49 Series |
Suitable For Use With | 49 Series Rhino-Hide® Panel Mount Receptacle |
Description
Gasket for 49 Series Rhino-Hide Panel Mount Receptacle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-68072 INLET (63-68072)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 347/600V AC, B Curve (BDA36100)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Offset Strut Strap, 50PK (OSS50)
- NVENT HOFFMAN Louver Plate Kits, 3.88x4.50, SS Type 31 (AVK33SS6)
- LEVITON Receptacle (5320-WCP)
- LEVITON Receptacle (TDR20-W)
- LEVITON Receptacle (5362-I)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- LEVITON Receptacle (TDR20-I)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- Leviton Duplex Straight Blade Receptacles