Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Eb Rec Ig Dup Narrow 2Po 3Wi 20A125V
Mfr # 5362-IGE
Zoro # G3842247
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 8.5000 in
- Voltage 125 VAC
- Clamp Nuts Galvanized Steel
- Dielectric Voltage Withstands 2000V per UL498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-IGE
- Zoro # G3842247
- UPC # 78477509289
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
Straight Blade, Isolated Ground, 20 Amp, 125 Volt, 2P, 3W, Industrial Series Heavy Duty Grade, Duplex Receptacle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPPO12A)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- NOARK Contactor, Sk Series, 230Vac, Aux (SK18.311-230)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- LEVITON Receptacle (5325)
- LEVITON Receptacle (8430)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R IV (HBL5662I)
- Leviton Straight Blade Devices