Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Eb Rec Dup Hg Dec Slim 20A125V
Mfr # M1636-HGE
Zoro # G5664146
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Black
- Material Thermoplastic
- Number of Poles 2
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1636-HGE
- Zoro # G5664146
- UPC # 78477424841
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 462 in H x 1.549 in W x 1.245 in D |
Wire Size | 12 AWG |
Details
Phase | 1 |
Color | Black |
Material | Thermoplastic |
Number of Poles | 2 |
Number of Wires | 3 |
Type | Straight Blade;Duplex Outlet |
Application | Commercial |
Grade | Commercial |
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Amperage Rating | 20 A |
NEMA Rating | 5-20R |
Mounting | Wall Box |
Connection | Modular Terminal |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);cULus Listed |
Voltage Rating | 125 V |
Temperature Rating | -40 to +60 °C |
Dielectric Strength | 2000 (Min.) V |
Horsepower | 1 hp |
Description
20 Amp, 125 Volt, Modular Receptacle, Decora Plus, Hospital Grade, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C1/2 L Series 1A, 2 Pole, 480V AC, C Curve (33V936)
- LEVITON Vac Dmr, PIR, 120-277V AC, Wht (ODD10-IDW)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- LEVITON Receptacle (5262)
- LEVITON Receptacle (5015)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- Leviton Straight Blade Devices