Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Eb Rec Dup 2Po 3Wi 15A125V
Mfr # 5262-E
Zoro # G3844943
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.38 in
- Voltage 125 VAC
- Height 4.12 in
- Type Straight Blade;Duplex Outlet
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5262-E
- Zoro # G3844943
- UPC # 78477139462
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Description
15-Amp, 125 Volt, Industrial Extra Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2B)
- SQUARE D Load Center, QO, 32 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO132M100P)
- NVENT CADDY J-Hook 3in. (CAT48HP)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- LEVITON Receptacle (CR15-W)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- LEVITON OUTLET BROWN 5-20R 125V (TBR20-000)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RDBCC6)
- Leviton Straight Blade Devices