Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES EB DUP REC SPLIT W/1PLUG CTRL 20A-125V
Mfr # 5362-1PE
Zoro # G3841836
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.7500 in
- Voltage 125 VAC
- Color Black
- Type Duplex Receptacle
- Face Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-1PE
- Zoro # G3841836
- UPC # 78477706411
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.7500 in |
Length | 13.3750 in |
Description
20 Amp. 125 Volt. NEMA 5-20R. 2P/3W. Industrial Series Extra Heavy Duty Specification Grade. Duplex Receptacle. Hot Terminal Split w/1 Plug Controlled. Straight Blade. Self Grounding. Back And Side 8 Hole Feed-Thru Wired. Contractor Pack - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- INTERMATIC Portable Outdoor Timer (HB11KD89)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NGYA)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON Receptacle (8200-I)
- LEVITON Receptacle (CR20-GY)
- LEVITON Receptacle (21254-HR)
- LEVITON Receptacle (8200-SGW)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- Leviton Straight Blade Devices