Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES EB COMBDUP REC TYPE AC USBPT CHGR20A125V
Mfr # T5833-E
Zoro # G3843175
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Wiring Method Back/Side Wired
- Height 4.25 in
- Size 4.04 in H x 1.73 in W x 1.68 in D
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5833-E
- Zoro # G3843175
- UPC # 78477841419
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.25 in |
Size | 4.04 in H x 1.73 in W x 1.68 in D |
Width | 2 in |
Length | 2.25 in |
Wire Size | 14 to 12 |
Description
Combination Duplex Receptacle-Outlet and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle-Outlet, NEMA 5-20R. 5.1 Amps, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired, Back Wired - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01B)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T933)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- LEVITON Receptacle (8200-I)
- LEVITON Receptacle (5362-GY)
- LEVITON Receptacle (16252-I)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- LEVITON Receptacle (AFTR1-I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- Leviton Duplex Straight Blade Receptacles