Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES DUST COVER FEMALE PLUG
Mfr # 49DSF
Zoro # G3904495
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial Grade
- Series 49 Series
- Color Black
- Material Santoprene TPV
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49DSF
- Zoro # G3904495
- UPC # 78477288733
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.00 in |
Height | 2.00 in |
Width | 7.25 in |
Details
Type | Industrial Grade |
Series | 49 Series |
Color | Black |
Material | Santoprene TPV |
Application | Commercial Applications |
Suitable For Use With | 1-Pole Female Receptacle |
Description
DUST COVER FOR SINGLE POLE FEMALE PLUG. CROUSE-HINDS #A201114-2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aux Contact, IEC, 1NO/1NC, 120VAC/240VDC (6EAR9)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG16X12X6NK)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M173)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- HUBBELL Receptacle, Double Set Screw, Red (HBLMRR)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- Leviton Single Pole Devices