Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Duplex Recp
Mfr # BR15-T
Zoro # G3836087
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Type Heavy Duty Narrow Body
- Material Nylon
- Color Light Almond
- Height 9.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # BR15-T
- Zoro # G3836087
- UPC # 78477273005
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.2500 in |
Length | 12.2500 in |
Dimensions | 4.06 in H x 1.56 in W x 1.09 in D |
Description
15-Amp, 125-Volt, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 EMT WtrTght PshInst (65076901)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- RACO Locknut, 4 ", Steel, Non Ul (1201)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- LEVITON Receptacle (16352)
- LEVITON Receptacle (8300-HW)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462B (5462B)
- Leviton Straight Blade Devices