Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Duplex Grnd Recpt
Mfr # 5031-I
Zoro # G3836543
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.38 in
- Color Ivory
- Height 4.12 in
- Type Straight Blade;Duplex Outlet
- Voltage 125/250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5031-I
- Zoro # G3836543
- UPC # 78477208007
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.38 in |
Height | 4.12 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.56 in W x 19 in D |
Description
15 Amp, 125/250 Volt, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Dual Voltage, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYF8)
- ZORO SELECT Strut Chan, 10 ft. L, Full Slottd, 14 Gauge (FS-500SL AL 120.00)
- LEVITON Receptacle (8300-OIG)
- LEVITON Receptacle (8300-HLI)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (TBR20)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- Leviton Straight Blade Devices