Shop All Electrical Boxes
Leviton
Electrical Receptacles Duplex Floorbox Nickel
Mfr # 25249-SBA
Zoro # G3836516
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Number of Gangs 1
- Material Nylon
- Length 5-1/4 in
- Height 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 25249-SBA
- Zoro # G3836516
- UPC # 78477307182
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 5-1/4 in |
Height | 3-1/8 in |
Dimensions | 4-1/2 in H x 3-3/4 in W x 4-1/2 in D |
Description
15Amp, 125 Volt, Floor Box Assembly, Includes Brass with Brushed Nickel Finish Floor Plate, Gasket, Screw Cap, O-ring, and Switch Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Process Control Board (E53-R)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN69)
- ELECTRIDUCT Large EZ HideWire Cable Raceway- 50FT- White (EZ-LG-50-WT)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- BELL OUTDOOR Electrical Box, Light Box, 1 Gang, Metallic, Rectangular (5883-6)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (911-3)
- RACO Electrical Box, 4 cu in, Ceiling Box, 1 Gang, Steel, Round (292)
- RACO Electrical Box, 12.5 cu in, Old Work Box, 1 Gang, Steel, Rectangular (6638761)
- BISSELL HOMECARE 509 Knockouts Old Work Switch Box (HO878866)
- Leviton Electrical Boxes